Shop All Flexible Metal Hoses
Hose Master
3" Dia x 144" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0300-12AMM
Zoro # G4378175
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 12 ft
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # UFS18S0300-12AMM
- Zoro # G4378175
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 12 ft |
Fitting Size | 3 in x 3 in |
Length (In.) | 144 |
Dia. (In.) | 3 |
Static Min. Bend Radius (In.) | 14 |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 3/16 in |
Hose Fitting B Size | 3 in |
Bend Radius | 14 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 12 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 14 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- DIXON Toggle Sanitary Clamp, 2" (13MHLA200)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1227)
- FERNCO Coupling Flexible 1In (P1056-100)
- HOSE MASTER 1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM025SHMU180)
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400SM180)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CMU180)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CM120)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SMU360)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- Hose Master Supply Lines