Shop All Flexible Metal Hoses
Hose Master
2" Dia x 72" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0200-6AMM
Zoro # G4374727
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 6 ft
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # IN18SS0200-6AMM
- Zoro # G4374727
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 6 ft |
Fitting Size | 2 in x 2 in |
Length (In.) | 72 |
Static Min. Bend Radius (In.) | 8 |
Dia. (In.) | 2 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 3/16 in |
Bend Radius | 8 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- DELTA Dorval Universal Tank Lever (75660-CZ)
- K-FLEX USA 1-1/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048118)
- PROLINE SERIES Washing Machine Vlv, Inline Rev., Mxf, 1/2" PK6 (102-205)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose (G150FXFL240)
- HOSE MASTER 3/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-012)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SMU120)
- Hose Master Flexible Metal Hoses