Shop All Flexible Metal Hoses
Hose Master
2" Dia x 36" L SS Flexible Metal Hose
Mfr # G200CMU360
Zoro # G2685995
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G200CMU360
- Zoro # G2685995
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 36 in |
Fitting Size | 2 in x 2 in |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 5.1 |
Dia. (In.) | 2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 36" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (310716)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 15 PSI1 Bar (MPR1-1)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075CMU180)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Instrumentation Metal Hose (G025TXTG240)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ150SHXJ180)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CM240)
- HOSE MASTER 4" Dia x 12" L 321 SS Flexible Metal Hose (G400FXFL120)
- Hose Master Supply Lines