Shop All Flexible Metal Hoses
Hose Master
2" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GM200SHM360
Zoro # G1483185
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM200SHM360
- Zoro # G1483185
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 36 in |
Fitting Size | 2 in x 2 in |
Dia. (In.) | 2 |
Static Min. Bend Radius (In.) | 4.0 |
Length (In.) | 36 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 10.3 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10.3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAA00004)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Brass (BKDR-325BR)
- BLACK SWAN 4 oz PVC Cement & Purple Primer (BL300159)
- THETFORD 31711 Foot Cable for Aqua V RV Toilet (31711)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- HOSE MASTER 2-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ250SM360)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose (G025SMU240)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SM240)
- HOSE MASTER 3/8" Dia x 18" L 316 SS Flexible Metal Hose (GZ037SM180)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (G200FXFL360)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in. L (08PL-CA11-0240-11C-11C)
- Hose Master Flexible Metal Hoses