Shop All Flexible Metal Hoses
Hose Master
2" Dia x 24" L SS Flexible Metal Hose
Mfr # G200CM240
Zoro # G1206816
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # G200CM240
- Zoro # G1206816
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 24 in |
Fitting Size | 2 in x 2 in |
Length (In.) | 24 |
Dia. (In.) | 2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 24" |
Static Min. Bend Radius (In.) | 5.1 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Bibb Hose Nokink 3/4Mip (102-354HN)
- THRIFCO PLUMBING 1/2 X 3/8 Stainless Steel Bushing, Packaged (9018058)
- LIPPERT 24IN X 46IN SHOWER PAN; RIGHT DRAIN - WHITE (210383)
- LEGEND VALVE 1/2"x12" T-552P 1960 (108-065)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300SM240)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHMU180)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SM360)
- HOSE MASTER 3" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0300)
- HOSE MASTER 1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM025SHMU180)
- HOSE MASTER 1-1/4" Dia x 8-1/2" L SS Flexible Metal Hose (G125CM085)
- Hose Master Flexible Metal Hoses