Shop All Flexible Metal Hoses
Hose Master
2" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ200SMU240
Zoro # G1730513
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ200SMU240
- Zoro # G1730513
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 24 in |
Fitting Size | 2 in x 2 in |
Dia. (In.) | 2 |
Static Min. Bend Radius (In.) | 5.1 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 24" |
Length (In.) | 24 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2" (ZUSA-STF-QC-354)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 21)
- SHARKBITE Reducing Pipe Tee, 3/4 x 1/2 x 1/2 in, Barb, Brass, 160 psi Pressure (UC454LFA)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM050SHM240)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CM240)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHM360)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SMU360)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SMU240)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (G200FXFL120)
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose (G200CM105)
- Hose Master Supply Lines