Shop All Flexible Metal Hoses
Hose Master
2" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ200SM240
Zoro # G2783672
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GZ200SM240
- Zoro # G2783672
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 24 in |
Fitting Size | 2 in x 2 in |
Static Min. Bend Radius (In.) | 5.1 |
Length (In.) | 24 |
Dia. (In.) | 2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 24" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" FIP X C WING ADAPTOR (302-293)
- ZORO SELECT Coupling, 3 In Hub (1WJD8)
- KURIYAMA Braided Tubing, 225 psi at 70F, 100 ft. (K3150-06)
- VAL-MATIC 8" Flanged Cast Iron Swing Flex Check Valve (508A)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (G150SM120)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SM360)
- Hose Master Supply Lines