Shop All Flexible Metal Hoses
Hose Master
2" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0200-018
Zoro # G2439687
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,675 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # CA316HP-0200-018
- Zoro # G2439687
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 18 in |
Fitting Size | 2 in x 2 in |
Length (In.) | 18 |
Static Min. Bend Radius (In.) | 9.0 |
Dia. (In.) | 2 |
Dynamic Min. Bend Radius (In.) | 14 in |
Length | 18" |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 1,675 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 14 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- ACORN CONTROLS O-Ring, 13/16 x 1 x 3/32", Pk10 (0401-117-001)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- HOSE MASTER 4" Dia x 36" L 321 SS Flexible Metal Hose (G400SM360)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CMU360)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SMU120)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- HOSE MASTER 1" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0100-024)
- Hose Master Flexible Metal Hoses