Shop All Flexible Metal Hoses
Hose Master
2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM200SHM180
Zoro # G0733004
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM200SHM180
- Zoro # G0733004
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 18 in |
Fitting Size | 2 in x 2 in |
Static Min. Bend Radius (In.) | 4.0 |
Dynamic Min. Bend Radius (In.) | 10.3 in |
Length (In.) | 18 |
Dia. (In.) | 2 |
Length | 18" |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10.3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- NORGREN Push-to-Connect Reducing Straight Union, 1/4 in x 1/8 in Tube Size, PBT, White, 10 PK (M20200401)
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- HOSE MASTER 2-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ250SM360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SM360)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- HOSE MASTER 1-1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ150SM180)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CMU360)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CM240)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- Hose Master Supply Lines