Shop All Flexible Metal Hoses
Hose Master
2" Dia x 168" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0200-14AMM
Zoro # G4374781
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 14 ft
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # IN18SS0200-14AMM
- Zoro # G4374781
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 14 ft |
Fitting Size | 2 in x 2 in |
Static Min. Bend Radius (In.) | 8 |
Length (In.) | 168 |
Dia. (In.) | 2 |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 3/16 in |
Hose Fitting A Size | 2 in |
Bend Radius | 8 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 14 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- CHICAGO FAUCET Mixing Valve, 4.6 gpm, 3-1/2" H, 4-7/8" W (131-FMAB)
- STEEL & OBRIEN 6" x 4" BPE Weld End Short Conc Reducer, 5-5/8" Long 316SS SF1 (S31S-6X4-PL-316)
- TOTO 4" Mount, Whitney, 4 Center Lav, Ped Cotton, Cotton (LPT754.4#01)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SM360)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SMU120)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SM120)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GM100SHM180)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in.L (24PL-CA11-0240-11D-11D)
- Hose Master Flexible Metal Hoses