Shop All Flexible Metal Hoses
Hose Master
2" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GM200SHM120
Zoro # G1402764
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GM200SHM120
- Zoro # G1402764
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 12 in |
Fitting Size | 2 in x 2 in |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 10.3 in |
Dia. (In.) | 2 |
Static Min. Bend Radius (In.) | 4.0 |
Length (In.) | 12 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10.3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Plug-In, 1/4 in Tube Size, Nylon, Black, 10 PK (3142 56 00)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Union Elbow, 3/8" Female x 3/8" Female NPT (FL03-03)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010301)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SM120)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SMU360)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (G125SHXJ240)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200CMU180)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- Hose Master Flexible Metal Hoses