Shop All Flexible Metal Hoses
Hose Master
2" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ200SM120
Zoro # G0601657
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ200SM120
- Zoro # G0601657
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 12 in |
Fitting Size | 2 in x 2 in |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 12" |
Dia. (In.) | 2 |
Static Min. Bend Radius (In.) | 5.1 |
Length (In.) | 12 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- ANDERSON METALS Tee Nylon Barb 1/4 In (53724-04)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SMU240)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SM360)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (G075SHXJ360)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SM360)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHMU180)
- HOSE MASTER 1/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ025SM180)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHM240)
- Hose Master Flexible Metal Hoses