Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 72" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0250-6AMM
Zoro # G4378053
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 6 ft
- Fitting Size 2-1/2 in x 2-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0250-6AMM
- Zoro # G4378053
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 6 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Dia. (In.) | 2-1/2 |
Length (In.) | 72 |
Static Min. Bend Radius (In.) | 12 |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Outside Dia. | 2 11/16 in |
Bend Radius | 12 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 2 11/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 12 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STZ Industries Pipe Decor Iron Flange 1/2 in. (366 FM-JR-12-8)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 6mm x 1/4" Male BSPT (R) (PL06-02)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-997BC)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (GM200SHMU120)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CM120)
- HOSE MASTER 4" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0400)
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM150SHM240)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in.L (24PL-CA11-0240-11D-11D)
- Hose Master Flexible Metal Hoses