Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 5" L SS Metal Expansion Joint
Mfr # EJSSWNP0250
Zoro # G2000652
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150
- Fitting Type Carbon Steel Butt Weld
- Temp. Range 850 Degrees F
- Material Stainless Steel
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # EJSSWNP0250
- Zoro # G2000652
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Overall Length | 5 in |
Outside Dia. | 2 1/2 in |
Dia. (In.) | 2-1/2 |
Length (In.) | 5 |
Outside Diameter | 2 1/2 in |
Details
Max. Working Pressure @ 70 F | 150 |
Fitting Type | Carbon Steel Butt Weld |
Temp. Range | 850 Degrees F |
Material | Stainless Steel |
Hose Material | Stainless Steel |
Max. Temp. (F) | 850 |
Max. Pressure | 150 |
Connection | Carbon Steel Butt Weld |
Item | Metal Expansion Joint |
Application | High-Temperature |
Expansion Joint Type | Convoluted |
Joint Material | Stainless Steel |
Expansion Joint Material | Stainless Steel |
Connection Type | Butt-Weld |
Maximum Operating Temperature | 850 Degrees F |
Features | Bevelled Butt-Weld Fittings, Floating Flanges |
Maximum Operating Pressure | 150 psi |
Description
Metal Expansion Joint, Connection Type Butt-Weld, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Joint Material Stainless Steel, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1-1/2" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310045406)
- GENOVA Elbow 1-1/2 45De Sanitary (K04255C)
- DIXON Cam and Groove, AL Adapter x FNPT, 3" (G300-A-AL)
- ACORN CONTROLS Wall Urinal, SS, 3/4 NPT, Polished Satin (2162-W-1-CFR)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHMU360)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SM360)
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SM240)
- HOSE MASTER 4" Dia x 36" L 321 SS Flexible Metal Hose (G400SM360)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SMU180)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SM360)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- Hose Master Flexible Metal Hoses