Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ250SM360
Zoro # G2891655
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 417 psi
- Fitting Size 2-1/2 in x 2-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ250SM360
- Zoro # G2891655
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 36 in |
Fitting Size | 2-1/2 in x 2-1/2 in |
Static Min. Bend Radius (In.) | 6.8 |
Dia. (In.) | 2-1/2 |
Dynamic Min. Bend Radius (In.) | 16 in |
Length (In.) | 36 |
Length | 36" |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 1/2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 417 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 16 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-SN)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310069406)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHM360)
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GZ100SHXJ240)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GZ200SHXJ360)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in.L (32PL-CA11-0180-11C-11C)
- Hose Master Flexible Metal Hoses