Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 240" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0250-20AMM
Zoro # G4378123
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 20 ft
- Fitting Size 2-1/2 in x 2-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0250-20AMM
- Zoro # G4378123
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 20 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Dia. (In.) | 2-1/2 |
Static Min. Bend Radius (In.) | 12 |
Length (In.) | 240 |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Outside Dia. | 2 11/16 in |
Bend Radius | 12 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 2 11/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 20 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 12 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (70520)
- WHEELER-REX Copper Pipe Shut Off Tool, 3/4-1 in Cap (85)
- CANTEX ADAPTR PVC FEMALE 3"" (5140050C)
- KOHLER 1-1/2" Pipe Dia., Brass, Tailpiece, Adjustable Drain (11660-CP)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SMU180)
- HOSE MASTER 1-1/2" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-018)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CM180)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075SMU180)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (G050SHXJ180)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- Hose Master Supply Lines