Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 24" L 321 SS Flexible Metal Hose
Mfr # G250SM240
Zoro # G3132421
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 417 psi
- Fitting Size 2-1/2 in x 2-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G250SM240
- Zoro # G3132421
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 24 in |
Fitting Size | 2-1/2 in x 2-1/2 in |
Dia. (In.) | 2-1/2 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 16 in |
Length (In.) | 24 |
Static Min. Bend Radius (In.) | 6.8 |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 1/2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 417 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 16 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (867-417SR)
- ASCO 8210G004 120/60, 110/50Vac (8210G004)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SMU360)
- HOSE MASTER 3/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-012)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CMU180)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SMU360)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300SM240)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- Hose Master Flexible Metal Hoses