Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # G250SM180
Zoro # G0319252
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 417 psi
- Fitting Size 2-1/2 in x 2-1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G250SM180
- Zoro # G0319252
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 18 in |
Fitting Size | 2-1/2 in x 2-1/2 in |
Length | 18" |
Static Min. Bend Radius (In.) | 6.8 |
Dynamic Min. Bend Radius (In.) | 16 in |
Dia. (In.) | 2-1/2 |
Length (In.) | 18 |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 1/2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 417 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 16 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub x CTS Spigot (4109-010)
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC1125)
- HERCULES Wax Gasket #90210 (90210)
- COBRA TOOLS ROD 1/2X100 SEWER (51000)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SM180)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SMU120)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300FXFL240)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SM180)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SM120)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24 inL (20PL-CA11-0240-11B-11B)
- Hose Master Supply Lines