Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 120" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0250-10AMM
Zoro # G4378071
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 10 ft
- Fitting Size 2-1/2 in x 2-1/2 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # UFS18S0250-10AMM
- Zoro # G4378071
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 10 ft |
Fitting Size | 2-1/2 in x 2-1/2 in |
Dia. (In.) | 2-1/2 |
Static Min. Bend Radius (In.) | 12 |
Length (In.) | 120 |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Outside Dia. | 2 11/16 in |
Bend Radius | 12 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 2 1/2 in, Hose Outside Dia. 2 11/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 10 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 12 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Faucet, Matte Black, Wall Mount (MT2742EPBL)
- KOHLER Assembly Low Flow Bodyspray (1066934-CP)
- GENOVA LASCO Pipe Elbow, 2 in, Slip, 90 deg Angle, PVC, SCH 80 Schedule (806020BC)
- DELTA 22 (T17T467-BL)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SM240)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHMU240)
- HOSE MASTER 2-1/2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0250)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075CM180)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- Hose Master Flexible Metal Hoses