Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 36" L SS Flexible Metal Hose
Mfr # G025SM360
Zoro # G0714061
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G025SM360
- Zoro # G0714061
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 36 |
Dia. (In.) | 1/4 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Static Min. Bend Radius (In.) | 1.0 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200CPG90SH)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Am Male Out (E60VPJKABCP)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100CM360)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM025SHM120)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SMU360)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GZ100SHXJ360)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CM180)
- Hose Master Flexible Metal Hoses