Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 36" L SS Flexible Metal Hose
Mfr # G025CM360
Zoro # G3281853
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G025CM360
- Zoro # G3281853
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Fitting Size | 1/4 in x 1/4 in |
Dia. (In.) | 1/4 |
Length (In.) | 36 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Static Min. Bend Radius (In.) | 1.0 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Connection Kit (10802)
- KEENEY MFG Universal Spring-Loaded Toilet Tissue Roller, Chrome (PP836-44)
- KOHLER Tool, Spray Face (1088913)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- HOSE MASTER 2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0200-012)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SMU240)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- HOSE MASTER 2-1/2" Dia x 18" L 321 SS Flexible Metal Hose (G250SM180)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- Hose Master Supply Lines