Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0025-036
Zoro # G2439906
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 6,000 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0025-036
- Zoro # G2439906
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Fitting Size | 1/4 in x 1/4 in |
Static Min. Bend Radius (In.) | 1.5 |
Length (In.) | 36 |
Dia. (In.) | 1/4 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 6,000 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Adapter, Mounting (11599-H)
- WATTS Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Polysulfone, White (3510-1412)
- SMITH-COOPER Ball Valve, 1-1/2", 316, FP 1000, 2pcs (4373000660)
- ZORO SELECT PVC Tee, Insert, 2 in Pipe Size (1401-020)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SMU360)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GZ025SHXJ240)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM025SHM360)
- HOSE MASTER 1-1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ150SM180)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- Hose Master Supply Lines