Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GM025SHM360
Zoro # G1335783
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM025SHM360
- Zoro # G1335783
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Fitting Size | 1/4 in x 1/4 in |
Static Min. Bend Radius (In.) | 0.9 |
Length (In.) | 36 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 3.7 in |
Dia. (In.) | 1/4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 3.7 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNI01)
- MOEN Wand Kit 1.5 Srs (173137SRS)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- SYMMONS Temptrol Shower System, Br, Chr, 7-13/32 in (S-96-1-L-X-2.0)
- HOSE MASTER 1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ025SM120)
- HOSE MASTER 1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-024)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CMU240)
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SM120)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SMU360)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in. L (08PL-CA11-0240-11C-11C)
- Hose Master Supply Lines