Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # G025SHXJ360
Zoro # G3256696
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x F JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G025SHXJ360
- Zoro # G3256696
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Fitting Size | 1/4 in x 1/4 in |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Length | 36" |
Dia. (In.) | 1/4 |
Static Min. Bend Radius (In.) | 1.0 |
Length (In.) | 36 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- TOTO Aquia Toilet, Gasket, Spare Part, Silicone (9BU088E)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068258)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SMU360)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SM120)
- HOSE MASTER 3/8" Dia x 36" L SS Flexible Metal Hose (G037SM360)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ125SHXJ120)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHM240)
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose (G037SHXJ180)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in.L (12PL-CA11-0180-11B-11B)
- Hose Master Flexible Metal Hoses