Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0025-024
Zoro # G2439915
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 6,000 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # CA316HP-0025-024
- Zoro # G2439915
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 24 in |
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 24 |
Dia. (In.) | 1/4 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Static Min. Bend Radius (In.) | 1.5 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 6,000 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013604)
- KOHLER Innate Intelligent Toilet (29777-PA-0)
- ANVIL 1/2 x 4 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015608)
- KOHLER Brockway Soap Dish (8880-BC)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300FXFL240)
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-012)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SM240)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SMU180)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SM120)
- Hose Master Flexible Metal Hoses