Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 18" L SS Flexible Metal Hose
Mfr # G025SM180
Zoro # G3219517
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # G025SM180
- Zoro # G3219517
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 18 in |
Fitting Size | 1/4 in x 1/4 in |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Length (In.) | 18 |
Static Min. Bend Radius (In.) | 1.0 |
Dia. (In.) | 1/4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Gasket, 1-1/2 in Nominal, FKM, Domestic (150-G-VI)
- ZORO SELECT 1/4" x 3/8" Low Lead Brass Tee (700071-0604)
- PERRIN & ROWE 1/2" Low Lead Cartridge Quarter Turn Counterclockwise Opening (9.13196)
- ELDON JAMES Coupling, 1/16 In, HDPE, PK10 (CO-1HDPE)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CMU180)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SMU180)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- HOSE MASTER 1-1/2" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-018)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (G075SHXJ180)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in.L (24PL-CA11-0360-11D-11D)
- Hose Master Supply Lines