Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 18" L 316 SS Flexible Metal Hose
Mfr # GZ025SMU180
Zoro # G2448275
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ025SMU180
- Zoro # G2448275
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 18 in |
Fitting Size | 1/4 in x 1/4 in |
Dia. (In.) | 1/4 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Static Min. Bend Radius (In.) | 1.0 |
Length (In.) | 18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 18)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 6 1/16 Lg (0308809)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CMU240)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM125SHM180)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SMU360)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Instrumentation Metal Hose (G025TXTG240)
- HOSE MASTER 3/8" Dia x 18" L 316 SS Flexible Metal Hose (GZ037SM180)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in. L (12PL-CA11-0180-11C-11C)
- Hose Master Supply Lines