Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0025-012
Zoro # G2017359
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 6,000 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0025-012
- Zoro # G2017359
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 12 in |
Fitting Size | 1/4 in x 1/4 in |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Length (In.) | 12 |
Static Min. Bend Radius (In.) | 1.5 |
Dia. (In.) | 1/4 |
Length | 12" |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 6,000 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (AAB00070)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- DIXON STBC Long T-Bolt Clamp, 8.05 to 8.62 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC850L)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CM240)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHMU240)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Instrumentation Metal Hose (G025TXTG240)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SM360)
- Hose Master Flexible Metal Hoses