Shop All Cryogenic Hoses
Hose Master
1/2In X 10 Ft Cryogenic Hose
Mfr # G50CN10
Zoro # G7387292
product price: $263.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Nitrogen Or Argon Service
- Pipe Size 1/2"
- Hose Inside Dia. (In.) 1/2
- Hose Outside Dia. (In.) 0.83
- Length (In.) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G50CN10
- Zoro # G7387292
- Country of Origin United States
- Category Cryogenic Hoses
Dimensions
Pipe Size | 1/2" |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 0.83 |
Length (In.) | 120 |
Bend Radius (In.) | 5.5 |
Hose Inside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Length | 10 ft |
Fitting Size | 1/2 in x 1/2 in |
Description
Cryogenic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 10 ft, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Standards CGA G4.1, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type F SAE, Hose Fitting B Type F SAE, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG SHUT-OFF VLV DUAL 3/8"" (K2903DHLF)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK (6509 62 22WP2)
- DIXON Long Pipe, Nipple Grooved x NPT, 2" (A712)
- AMERICAN STANDARD Flange-Washer F/Ez Metal Drain Br Nkl (M962457-2950A)
- HOSE MASTER 1/2 In X 8 Ft Cryogenic Hose (G50CNG08)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CXG04)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CNG12)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CN06)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CXG06)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CNG04)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CX12)
- Hose Master Supply Lines