Shop All Cryogenic Hoses
Hose Master
1/2 In X 4 Ft Cryogenic Hose
Mfr # G50CXG04
Zoro # G7401441
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Oxygen Service
- Pipe Size 5/8"
- Hose Inside Dia. (In.) 1/2
- Hose Outside Dia. (In.) 1.13
- Length (In.) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G50CXG04
- Zoro # G7401441
- Country of Origin United States
- Category Cryogenic Hoses
Dimensions
Pipe Size | 5/8" |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 1.13 |
Length (In.) | 48 |
Bend Radius (In.) | 5.5 |
Hose Length | 4 ft |
Hose Inside Dia. | 1/2 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Cryogenic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 4 ft, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Standards CGA G4.1, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type F SAE, Hose Fitting B Type F SAE, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube (T4018S)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-CP)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- SOUTHLAND 1/4 In. Malleable Black Iron Standard Merchant Coupling (521-221HC)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CX12)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CN06)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CN04)
- HOSE MASTER 1/2 In X 10 Ft Cryogenic Hose (G50CNG10)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CXG06)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CNG06)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CNG04)
- Hose Master Supply Lines