Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GM050SHM360
Zoro # G2433977
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM050SHM360
- Zoro # G2433977
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Fitting Size | 1/2 in x 1/2 in |
Static Min. Bend Radius (In.) | 1.2 |
Dia. (In.) | 1/2 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 4.4 in |
Length (In.) | 36 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 8-3/8" L x (8010004179)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- B & K Hanger Tape Plastic 3/4X50 (P20-500HC)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ150SM360)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GM100SHMU180)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ050SHXJ180)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300SM240)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SM120)
- Hose Master Supply Lines