Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0050-024
Zoro # G2439879
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 4,500 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0050-024
- Zoro # G2439879
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 24 in |
Fitting Size | 1/2 in x 1/2 in |
Dia. (In.) | 1/2 |
Static Min. Bend Radius (In.) | 3.0 |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 8 in |
Length | 24" |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 4,500 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , 300 psi, 3 1/4" O.D. (M220CPG6)
- TOTO Toilet Bowl, 1.28 gpf, Floor Mount, Round, Cotton (C243EF#01)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- JMF THREAD TEE 3/4""FPT LF (4507216)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM150SHMU180)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SM180)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SMU360)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHM240)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050CM360)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- Hose Master Supply Lines