Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 24" L 321 SS Flexible Metal Hose
Mfr # GM050SHMU240
Zoro # G2555917
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM050SHMU240
- Zoro # G2555917
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 24 in |
Fitting Size | 1/2 in x 1/2 in |
Dynamic Min. Bend Radius (In.) | 4.4 in |
Dia. (In.) | 1/2 |
Static Min. Bend Radius (In.) | 1.2 |
Length | 24" |
Length (In.) | 24 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" Barb x Insert Coupler (HFCD23812)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45189)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Tee (510-604HN)
- PARKER 1/2" A-LOK x MNPT SS Male 90 Degree Elbow (8MSEL8N-316)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SMU180)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CMU120)
- HOSE MASTER 5" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0500)
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (GM037SHM360)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHMU240)
- ZORO SELECT Flexible Metal Hose, 3in. dia, 36 in. L (48PL-CA11-0360-11C-11C)
- Hose Master Flexible Metal Hoses