Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 18" L 316 SS Flexible Metal Hose
Mfr # GZ050SMU180
Zoro # G2755803
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ050SMU180
- Zoro # G2755803
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 18 in |
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 18 |
Static Min. Bend Radius (In.) | 1.5 |
Dia. (In.) | 1/2 |
Dynamic Min. Bend Radius (In.) | 5.5 in |
Length | 18" |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- ZORO SELECT 1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (563-090)
- SANI-LAV Valve Spring (1056)
- LEGEND VALVE 3/8" COPPER 90 ELBOW (450-002)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SM240)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SM120)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHM240)
- HOSE MASTER 3/8" Dia x 36" L SS Flexible Metal Hose (G037SMU360)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GZ050SHXJ360)
- Hose Master Flexible Metal Hoses