Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 18" L 316 SS Flexible Metal Hose
Mfr # GZ050SM180
Zoro # G2234504
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ050SM180
- Zoro # G2234504
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 18 in |
Fitting Size | 1/2 in x 1/2 in |
Dynamic Min. Bend Radius (In.) | 5.5 in |
Length | 18" |
Static Min. Bend Radius (In.) | 1.5 |
Dia. (In.) | 1/2 |
Length (In.) | 18 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 1st Check Kit)
- KIPP Tube Clamp With Foot M=105 G=105 L=85 Aluminum, For Round Tubes, Comp: Steel, A=2" (K0477.5D4)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T (TBH1125ASTE0000)
- LASCO Elbow 90 Deg Pvc Slipxfip 3/4 (407007BC)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- HOSE MASTER 1/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-012)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM150SHMU360)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ025SHXJ120)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- HOSE MASTER 1-1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ125SMU360)
- Hose Master Supply Lines