Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GZ050SHXJ120
Zoro # G0544415
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x F JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ050SHXJ120
- Zoro # G0544415
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 12 in |
Fitting Size | 1/2 in x 1/2 in |
Dia. (In.) | 1/2 |
Static Min. Bend Radius (In.) | 1.5 |
Dynamic Min. Bend Radius (In.) | 5.5 in |
Length | 12" |
Length (In.) | 12 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/EPDM, Socket (TC2300SE)
- BE PRESSURE SUPPLY 1-1/2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.112)
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- CENTRAL BRASS Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Weight: 1.6 (0239-AP)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GZ100SHXJ240)
- HOSE MASTER 3" Dia x 12" L 316 SS Flexible Metal Hose (GZ300FLXFL120)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GZ050SHXJ240)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ150SHXJ180)
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHMU120)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SMU120)
- Hose Master Flexible Metal Hoses