Shop All Flexible Metal Hoses
Hose Master
1" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0100-036
Zoro # G2439781
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 3,000 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0100-036
- Zoro # G2439781
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Fitting Size | 1 in x 1 in |
Dynamic Min. Bend Radius (In.) | 11 in |
Dia. (In.) | 1 |
Length (In.) | 36 |
Length | 36" |
Static Min. Bend Radius (In.) | 5.0 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- ZORO SELECT Red Brass Cap, FNPT, 1/2" Pipe Size (1VFG6)
- ASCO Rebuild Kit (304063)
- ZORO SELECT Brass Branch Tee, FNPT x FNPT x MNPT, 1/2" Pipe Size (6AYV8)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- HOSE MASTER 3/4" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G075SM170)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200SM360)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (G075SHXJ240)
- HOSE MASTER 1/4" Dia x 18" L 321 SS Flexible Metal Hose (G025SHXJ180)
- HOSE MASTER 1" Dia x 12" L Flexible Metal Hose (G100CMU120)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- Hose Master Supply Lines