Shop All Flexible Metal Hoses
Hose Master
1" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GM100SHM360
Zoro # G3009185
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM100SHM360
- Zoro # G3009185
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Fitting Size | 1 in x 1 in |
Length (In.) | 36 |
Dia. (In.) | 1 |
Length | 36" |
Static Min. Bend Radius (In.) | 2.1 |
Dynamic Min. Bend Radius (In.) | 7.1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 3301081 Model A-43-A Repair Kit 0.5 GPF Wash Down Urinals (3301081)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB46310BX)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-200)
- ANVIL 1/2" Female Socket Black Forged Steel Cap Class 3000 (0362085003)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHM120)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300SM180)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SMU180)
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose (GZ100SMU180)
- HOSE MASTER 3/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-012)
- Hose Master Supply Lines