Shop All Flexible Metal Hoses
Hose Master
1" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # G100SHXJ360
Zoro # G3401571
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x F JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G100SHXJ360
- Zoro # G3401571
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Fitting Size | 1 in x 1 in |
Static Min. Bend Radius (In.) | 2.7 |
Length | 36" |
Dia. (In.) | 1 |
Length (In.) | 36 |
Dynamic Min. Bend Radius (In.) | 9 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- KOHLER Brockway Soap Dish (8880-BC)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SM120)
- HOSE MASTER 2" Dia x 5" L SS Metal Expansion Joint (EJSSWNP0200)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SM240)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300SM180)
- HOSE MASTER 1/4" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-018)
- Hose Master Supply Lines