Shop All Flexible Metal Hoses
Hose Master
1" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ100SM360
Zoro # G2211833
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GZ100SM360
- Zoro # G2211833
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Fitting Size | 1 in x 1 in |
Dia. (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 9 in |
Length | 36" |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 2.7 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10300TU)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- PEERLESS Designer Hose Assembly - P8550 (RP41122)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075CMU180)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SMU180)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050CM240)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose (G025SMU240)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- Hose Master Supply Lines