Shop All Flexible Metal Hoses
Hose Master
1" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0100-024
Zoro # G2439790
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 3,000 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # CA316HP-0100-024
- Zoro # G2439790
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 24 in |
Fitting Size | 1 in x 1 in |
Length (In.) | 24 |
Dia. (In.) | 1 |
Static Min. Bend Radius (In.) | 5.0 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 11 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- LEGRIS 1/4" Push Glass-Fill Nylon Mini Ball Valve Inline (7913 56 00)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF22)
- KOHLER Toilet Tank Cover (1250104-0)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SM360)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHMU120)
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-012)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300FLXFL240)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHMU240)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in.L (16PL-CA11-0240-11C-38C)
- Hose Master Supply Lines