Shop All Flexible Metal Hoses
Hose Master
1" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ100SMU240
Zoro # G3387693
original price:
$166.35
17% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ100SMU240
- Zoro # G3387693
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 24 in |
Fitting Size | 1 in x 1 in |
Length | 24" |
Dia. (In.) | 1 |
Static Min. Bend Radius (In.) | 2.7 |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 9 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- ANVIL 1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027205)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- THERMWELL PRODUCTS Thermwell Products SP57-11C Water Heater Blanket R10 (1074236)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300FLXFL360)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SM240)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SMU240)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CMU360)
- HOSE MASTER 3/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-036)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SMU180)
- Hose Master Supply Lines