Shop All Flexible Metal Hoses
Hose Master
1" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM100SHMU180
Zoro # G1701402
original price:
$214.15
33% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM100SHMU180
- Zoro # G1701402
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 18 in |
Fitting Size | 1 in x 1 in |
Length (In.) | 18 |
Length | 18" |
Dia. (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 7.1 in |
Static Min. Bend Radius (In.) | 2.1 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (571-120)
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", M BSPT (ZUSA-PF-8257)
- ZORO SELECT 1-1/4" x 1" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025455)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001600)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CM180)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SM120)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SMU180)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (G050SHXJ120)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GZ200SHXJ360)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CMU240)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- Hose Master Supply Lines