Shop All Flexible Metal Hoses
Hose Master
1" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM100SHM180
Zoro # G1176375
original price:
$170.61
16% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GM100SHM180
- Zoro # G1176375
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 18 in |
Fitting Size | 1 in x 1 in |
Dia. (In.) | 1 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 7.1 in |
Length (In.) | 18 |
Static Min. Bend Radius (In.) | 2.1 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression Tee Fitting with 3/4 in. FIP Branch (PVCCOMPT34F)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100118)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075SM180)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHM240)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SM180)
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose (G037SHXJ180)
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SM120)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- Hose Master Supply Lines