Shop All Flexible Metal Hoses
Hose Master
1" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GZ100SHXJ120
Zoro # G2670543
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x F JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ100SHXJ120
- Zoro # G2670543
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Fitting Size | 1 in x 1 in |
Dynamic Min. Bend Radius (In.) | 9 in |
Static Min. Bend Radius (In.) | 2.7 |
Length | 12" |
Dia. (In.) | 1 |
Length (In.) | 12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L (ZUSA-PF-1397)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- ZORO SELECT Adapter, 4 In FNPT x Hub (1WJN1)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ150SHXJ180)
- HOSE MASTER 5" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0500)
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400FXFL180)
- HOSE MASTER 3/4" Dia x 16" L 321 SS Corrugated Flexible Metal Hose (G075SM160)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- HOSE MASTER 3" Dia x 9" L SS Flexible Metal Hose (G300PF090)
- Hose Master Supply Lines