Shop All Flexible Metal Hoses
Hose Master
1" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GM100SHMU120
Zoro # G1080335
original price:
$191.13
29% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM100SHMU120
- Zoro # G1080335
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Fitting Size | 1 in x 1 in |
Dia. (In.) | 1 |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 7.1 in |
Length (In.) | 12 |
Static Min. Bend Radius (In.) | 2.1 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit (302373)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-8HDPE)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- LEGEND VALVE 3/8" x 2-1/2" 316 SS NIPPLE (316-043)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHM240)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM050SHMU360)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300SM240)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM150SHM180)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300FXFL180)
- Hose Master Supply Lines