Shop All Flexible Metal Hoses
Hose Master
1" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GM100SHM120
Zoro # G1762844
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM100SHM120
- Zoro # G1762844
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Fitting Size | 1 in x 1 in |
Dia. (In.) | 1 |
Length | 12" |
Static Min. Bend Radius (In.) | 2.1 |
Dynamic Min. Bend Radius (In.) | 7.1 in |
Length (In.) | 12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1x12 SCH 80 Nipple (405-120)
- ZORO SELECT Neoprene Tubing, 3/16 in ID, 100 Ft (1506-188375-100)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (M922886-0020A)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SMU180)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHMU120)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM025SHM120)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SMU240)
- HOSE MASTER 3" Dia x 12" L 321 SS Flexible Metal Hose (G300FXFL120)
- HOSE MASTER 3/4" Dia x 10" L 321 SS Corrugated Flexible Metal Hose (G075SM100)
- Hose Master Flexible Metal Hoses