Shop All Flexible Metal Hoses
Hose Master
1" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ100SMU120
Zoro # G1121924
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ100SMU120
- Zoro # G1121924
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Fitting Size | 1 in x 1 in |
Dynamic Min. Bend Radius (In.) | 9 in |
Length (In.) | 12 |
Length | 12" |
Dia. (In.) | 1 |
Static Min. Bend Radius (In.) | 2.7 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24006)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- ANVIL 3-1/2" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908605)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SM360)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SMU240)
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM150SHM240)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM025SHMU360)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24in.L (20PL-CA11-0240-11D-38D)
- Hose Master Flexible Metal Hoses