Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0125-036
Zoro # G2439748
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 2,600 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0125-036
- Zoro # G2439748
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 36 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 12.5 in |
Static Min. Bend Radius (In.) | 6.5 |
Dia. (In.) | 1-1/4 |
Length (In.) | 36 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 2,600 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 12.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P559)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Colonial White (MS646124CEMFGN#11)
- DIXON 3" Male Adapter SS Spool Adapter (300-AA-SS)
- PROSOURCE Plug Galv Malleable 3/4 (31-3/4G)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SM360)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SM120)
- HOSE MASTER 3/4" Dia x 7" L SS Flexible Metal Hose (G075CM070)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM025SHMU120)
- HOSE MASTER 3/8" Dia x 24" L 321 SS Flexible Metal Hose (GM037SHM240)
- HOSE MASTER 4" Dia x 36" L 321 SS Flexible Metal Hose (G400SM360)
- Hose Master Supply Lines