Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ125SMU360
Zoro # G2502166
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GZ125SMU360
- Zoro # G2502166
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 36 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Length | 36" |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 3.1 |
Dia. (In.) | 1-1/4 |
Dynamic Min. Bend Radius (In.) | 10 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS MFG.. Elong WHT Soft ToilSeat (115EC 000)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/4 In, 304 SS (24T957)
- WATTS Float Ball, Oblong, Copper, 4 In (CX 4x5)
- BANJO 2" FNPT Polypropylene Ball Valve Inline (V200)
- HOSE MASTER 1" Dia x 8" L SS Flexible Metal Hose (G100CM080)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CM240)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (G150SM120)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM025SHM360)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- Hose Master Flexible Metal Hoses